Close
Filters
Search

Superglue Klebfix Flex

Article No. 0893092
Cyanoacrylate structural adhesive, Klebfix Flex SUPGLU-KLEBFIX-FLEX-SUPERFAST-20G
€18.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Tough yet flexible black superglue with excellent thermal resistance.
  • Bonds in seconds
  • High thermal stability
  • High degree of impact and peel resistance
  • Improved moisture resistance
  • Solvent- and silicone-free

Easy to use

Ergonomic bottle shape enables easy one-handed use

Practical special cap

For clean working without the outlet opening becoming clogged

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Tough yet flexible black superglue with excellent thermal resistance.
  • Bonds in seconds
  • High thermal stability
  • High degree of impact and peel resistance
  • Improved moisture resistance
  • Solvent- and silicone-free

Easy to use

Ergonomic bottle shape enables easy one-handed use

Practical special cap

For clean working without the outlet opening becoming clogged

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the vapour pressure of the liquid adhesive, slow curing excess product around the adhesive area may result in a white deposit (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. isopropanol or acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to these solvents. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

For bonding metal, plastic and rubber parts to each other


Suitable substrates are all metals incl. aluminium, ferrite (sintered material), plastic (EPDM, NBR, PMMA, PC, PVC, polystyrene, POM, TPE, TPO), rubber and silicone rubber, laminated panels, synthetic or natural stone, HPL, enamel, glass, mirrors, porcelain, ceramics, paper and cardboard.



Due to its flexibility, the cyanoacrylate structural adhesive is designed especially for applications with alternating thermal and mechanical loads. Other features include a high impact and peel resistance, even under dynamic load. In addition, Klebfix FLEX has better moisture, water and steam resistance than standard cyanoacrylate adhesives.



Thanks to a short-term temperature resistance of up to +140°C, the superglue can also be used to bond electronic components on printed circuit boards, which must subsequently pass through a soldering bath. Particularly suitable for loudspeaker construction.

Instructions

The parts to be adhered must be clean, free from grease and dry.


For elastomers (rigid but malleable plastics), only fresh blanks should be bonded, where possible, and any talc layers should be removed in in advance.


Apply a thin, even layer of adhesive to just one of the surfaces to be adhered.


Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.


On non-polar, difficult-to-bond materials such as POM, TPE, TPO, PE, PP, PTFE and silicone rubber, the best adhesive results are achieved using the primer for superglues. Use the activator to speed up the reaction of superglues. This can usually be used on all kinds of substrates, but please test it beforehand on a concealed section for compatibility.

Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Black
Density 1.06 g/cm³
Min./max. viscosity 80-180 mPas
Stretch capacity 8 %
Max. gluing gap size 0.15 mm
Min./max. temperature resistance -55 to 120 °C
Min./max. processing temperature 10 to 35 °C
Solvent-free Yes
Weight of content 20 g
Products specifications
Chemical basis Cyanoacrylate acidic ester
Colour Black
Density 1.06 g/cm³
Min./max. viscosity 80-180 mPas
Stretch capacity 8 %
Max. gluing gap size 0.15 mm
Min./max. temperature resistance -55 to 120 °C
Min./max. processing temperature 10 to 35 °C
Solvent-free Yes
Weight of content 20 g
Related Product
Close