Close
Filters
Search

Superglue SKG

Article No. 0893403
Klebfix GEL superglue SUPGLU-(KLEBFIX-GEL)-3G
€4.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Run-proof superglue in gel form enables precise application, even on overhead or vertical surfaces.

Long-lasting application

Gel-like nature largely prevents material from running

Fast-setting

The adhesive hardens extremely quickly

For universal use

Adheres both smooth and absorbent surfaces

Clean application

Quick and easy cap opening makes working easier

Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the high vapour pressure and moisture on the surrounding surfaces, a white deposit may appear around the point of adhesion (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to acetone. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Run-proof superglue in gel form enables precise application, even on overhead or vertical surfaces.

Long-lasting application

Gel-like nature largely prevents material from running

Fast-setting

The adhesive hardens extremely quickly

For universal use

Adheres both smooth and absorbent surfaces

Clean application

Quick and easy cap opening makes working easier

Solvent and silicone-free

Notice
  • It is advisable to wear safety gloves and safety goggles.
  • If surfaces are too dry or acidic, this will delay or prevent hardening, while higher levels of moisture and alkaline surfaces will have an accelerating effect.
  • Due to the high vapour pressure and moisture on the surrounding surfaces, a white deposit may appear around the point of adhesion (blooming effect). These are adhesive vapours that are hardening. These can be removed with e.g. acetone. However, it is important to note that the surfaces of the parts to be cleaned are also resistant to acetone. Blooming can be prevented/reduced by using the adhesive economically and ensuring sufficient air humidity and ventilation in the work area.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

Due to the gel consistency, the cyanoacrylate structural adhesive is ideal for bonding tasks on overhead or vertical surfaces. The Klebfix GEL guarantees a stable bead and prevents accidental running of the adhesive. The superglue is suitable for bonding profile rubbers for wood and plastic windows, sign mounting, bonding of rubber seals, repairing broken edges, etc.


Good bonding of materials such as aluminium, steel, iron, copper, brass, paint, wood, MDF, chipboard, decorative panels, cork, cardboard, felt, leather, porcelain, fibre glass, rubber, plastics (such as hard PVC, ABS, PMMA) to and with each other. Not suitable for PP, PE, PTFE, silicone and bitumen.

Instructions

The parts to be adhered must be clean, free from grease and dry. Apply a thin, even layer of adhesive to just one of the surfaces to be adhered. Apply sufficient pressure to make the connection immediately, in order to ensure complete contact. Best adhesive results are achieved using superglue primer. Use the activator to speed up the reaction of superglues. This can usually be used on all kinds of substrates, but please test it beforehand on a concealed section for compatibility.

Products specifications
Chemical basis Ethyl-2-cyanoacrylate monomer
Colour Transparent
Density 1.06 g/cm³
Min./max. viscosity 90000-130000 mPas
Min./max. hardening time /conditions 20-100 s / Depending on the material
Min./max. tensile strength /conditions 2-15 N/mm² / in accordance with DIN 53288
Min./max. tensile strength 2-15 N/mm²
Min. combined tension and shear resistance 5 N/mm²
Max. gluing gap size 0.25 mm
Min./max. temperature resistance -40 to 85 °C
Min./max. processing temperature 5 to 20 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 24 Month / cool and dry storage area
Weight of content 3 g
Products specifications
Chemical basis Ethyl-2-cyanoacrylate monomer
Colour Transparent
Density 1.06 g/cm³
Min./max. viscosity 90000-130000 mPas
Min./max. hardening time /conditions 20-100 s / Depending on the material
Min./max. tensile strength /conditions 2-15 N/mm² / in accordance with DIN 53288
Min./max. tensile strength 2-15 N/mm²
Min. combined tension and shear resistance 5 N/mm²
Max. gluing gap size 0.25 mm
Min./max. temperature resistance -40 to 85 °C
Min./max. processing temperature 5 to 20 °C
Silicone-free Yes
Solvent-free Yes
Shelf life from production/conditions 24 Month / cool and dry storage area
Weight of content 3 g
Related Product
Close