Close
Search

Sweatshirt

Article No. M050060002
Sweatshirt MODYF SWEAT-SHIRT ROYAL GR.L MODYF
€55.00 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
This easy-care versatile sweatshirt is a real all-rounder. Give the sweatshirt a personal touch – our Embroidery & Printing team will be happy to advise you.
  • Oeko-Tex® Standard 100, easy-care, soft brushed inner
  • Shape-retaining ribbed cuffs, LYCRA® reinforcement
  • Double stitching for durability
  • Great embellishing options (embroidery+printing)

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

This easy-care versatile sweatshirt is a real all-rounder. Give the sweatshirt a personal touch – our Embroidery & Printing team will be happy to advise you.
  • Oeko-Tex® Standard 100, easy-care, soft brushed inner
  • Shape-retaining ribbed cuffs, LYCRA® reinforcement
  • Double stitching for durability
  • Great embellishing options (embroidery+printing)

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Products specifications
Colour Royal blue
Size L
Material 70% cotton, 30% polyester
Coating weight of mesh per m² 300 g
Washable at 60°C
Care instruction Do not bleach<br>Do not dry-clean<br>Ironing with medium temperature<br>Tumble drying at low temperature
Close