Close
Filters
Search

System workshop trolley Basic 8.8

Article No. 0962642070
Workshop trolley Basic 8.8 WRKSHPTRLY-BASIC-8.8-7DR-RAL3020
€991.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Spacious workshop trolley in a unique design which can be equipped with all foam and tray inserts as well as system boxes of the ORSY system thanks to the system dimensions.

Two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves

Comfortable movement of the trolley

Stable side handle

Wide range of accessories

The workshop trolley can be adjusted to any needs through different accessories.

Drawers with full extension

Spacious workshop trolley in a unique design which can be equipped with all foam and tray inserts as well as system boxes of the ORSY system thanks to the system dimensions.

Two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves

Comfortable movement of the trolley

Stable side handle

Wide range of accessories

The workshop trolley can be adjusted to any needs through different accessories.

Drawers with full extension

Products specifications
Type description BASIC 8.8/7
Drawer design 5 drawers W 674 x D 463 x H 71 mm<br>2 drawers, W 674 x D 463 x H 156 mm
Colour Traffic red RAL 3020
Width x depth x height (external dimension) 880 x 532 x 1022 mm
Number of rolls 4 PCS
Design of the rolls 1 swivel castor with brake (D: 125 mm)<br>1 swivel castor without brake (D: 125 mm)<br>2 fixed castors without brake (D: 125 mm)
Surface Powder-coated
Number of drawers 7 PCS
Material Sheet steel
Pullout type Full extension<br>Ball-bearing
Load capacity 300 kg
Load capacity of drawer 35 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Type description BASIC 8.8/7
Drawer design 5 drawers W 674 x D 463 x H 71 mm<br>2 drawers, W 674 x D 463 x H 156 mm
Colour Traffic red RAL 3020
Width x depth x height (external dimension) 880 x 532 x 1022 mm
Number of rolls 4 PCS
Design of the rolls 1 swivel castor with brake (D: 125 mm)<br>1 swivel castor without brake (D: 125 mm)<br>2 fixed castors without brake (D: 125 mm)
Surface Powder-coated
Number of drawers 7 PCS
Material Sheet steel
Pullout type Full extension<br>Ball-bearing
Load capacity 300 kg
Load capacity of drawer 35 kg
Close