Close
Filters
Search

System workshop trolley Basic 8.8 + Tools

Article No. 9626420799
Workshop trolley Basic 8.8 WRKSHPTRLY-BASIC-8.8-7DR-RAL3020 + SYSTEM ASSORTMENT 8.4.1, SOCKET WRENCH 1/4 + 1/2 INCH 56 PIECES + SYSTEM ASSORTMENT 8.4.1, CIRCLIP PLIERS 25 PIECES + SYSTEM ASSORTMENT 4.4.1, SCREWDRIVER 8 PIECES + SYSTEM ASSORTMENT 4.4.1, TX SCREWDRIVER 7 PIECES + SYSTEM ASSORTMENT 8.4.1, COMBINATION WRENCH 10 PIECES
€1,674.07 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Spacious workshop trolley in a unique design which can be equipped with all foam and tray inserts as well as system boxes of the ORSY system thanks to the system dimensions.

Two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves

Comfortable movement of the trolley

Stable side handle

Wide range of accessories

The workshop trolley can be adjusted to any needs through different accessories.

Drawers with full extension

Includes also :

SYSTEM ASSORTMENT 8.4.1, SOCKET WRENCH 1/4 + 1/2 INCH 56 PIECES

SYSTEM ASSORTMENT 8.4.1, CIRCLIP PLIERS 25 PIECES

SYSTEM ASSORTMENT 4.4.1, SCREWDRIVER 8 PIECES

SYSTEM ASSORTMENT 4.4.1, TX SCREWDRIVER 7 PIECES

SYSTEM ASSORTMENT 8.4.1, COMBINATION WRENCH 10 PIECES

Spacious workshop trolley in a unique design which can be equipped with all foam and tray inserts as well as system boxes of the ORSY system thanks to the system dimensions.

Two-stage locking concept

  • Central locking with cylinder lock
  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves

Comfortable movement of the trolley

Stable side handle

Wide range of accessories

The workshop trolley can be adjusted to any needs through different accessories.

Drawers with full extension

Includes also :

SYSTEM ASSORTMENT 8.4.1, SOCKET WRENCH 1/4 + 1/2 INCH 56 PIECES

SYSTEM ASSORTMENT 8.4.1, CIRCLIP PLIERS 25 PIECES

SYSTEM ASSORTMENT 4.4.1, SCREWDRIVER 8 PIECES

SYSTEM ASSORTMENT 4.4.1, TX SCREWDRIVER 7 PIECES

SYSTEM ASSORTMENT 8.4.1, COMBINATION WRENCH 10 PIECES

Products specifications
Type description BASIC 8.8/7
Drawer design 5 drawers W 674 x D 463 x H 71 mm<br>2 drawers, W 674 x D 463 x H 156 mm
Colour Traffic red RAL 3020
Width x depth x height (external dimension) 880 x 532 x 1022 mm
Number of rolls 4 PCS
Design of the rolls 1 swivel castor with brake (D: 125 mm)<br>1 swivel castor without brake (D: 125 mm)<br>2 fixed castors without brake (D: 125 mm)
Surface Powder-coated
Number of drawers 7 PCS
Material Sheet steel
Pullout type Full extension<br>Ball-bearing
Load capacity 300 kg
Load capacity of drawer 35 kg
Products specifications
Type description BASIC 8.8/7
Drawer design 5 drawers W 674 x D 463 x H 71 mm<br>2 drawers, W 674 x D 463 x H 156 mm
Colour Traffic red RAL 3020
Width x depth x height (external dimension) 880 x 532 x 1022 mm
Number of rolls 4 PCS
Design of the rolls 1 swivel castor with brake (D: 125 mm)<br>1 swivel castor without brake (D: 125 mm)<br>2 fixed castors without brake (D: 125 mm)
Surface Powder-coated
Number of drawers 7 PCS
Material Sheet steel
Pullout type Full extension<br>Ball-bearing
Load capacity 300 kg
Load capacity of drawer 35 kg
Close