Close
Filters
Search

Table trolley for steel pipes, flush loading area

Article No. 0962400214
Table trolley for steel pipes, flush loading area TBLTRLY-(2 AREAS)-800X500MM
€688.45 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Steel tube Ø 26.9 x 1.75 mm
  • Rollers with solid rubber tyres and roller bearings, galvanised housing
  • Steering rollers with locking device in line with European standard EN 1757-3
  • Loading platform made from beech-effect wooden panel board (MDF)
  • Steel tube Ø 26.9 x 1.75 mm
  • Rollers with solid rubber tyres and roller bearings, galvanised housing
  • Steering rollers with locking device in line with European standard EN 1757-3
  • Loading platform made from beech-effect wooden panel board (MDF)
Products specifications
Number of loading surfaces 2 PCS
Loading surface width x loading surface depth 800 x 500 mm
Width 850 mm
Depth 500 mm
Loading-surface height 260 mm<br>800 mm
Handle height 1000 mm
Load capacity 500 kg
Pipe diameter 26.9 mm
Product weight (per item) 28.4 kg
Material of the wheel Solid rubber
Material of the loading surface Medium density fibreboard
Wheel diameter 200 mm
Colour Gentian blue RAL 5010

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of loading surfaces 2 PCS
Loading surface width x loading surface depth 800 x 500 mm
Width 850 mm
Depth 500 mm
Loading-surface height 260 mm<br>800 mm
Handle height 1000 mm
Load capacity 500 kg
Pipe diameter 26.9 mm
Product weight (per item) 28.4 kg
Material of the wheel Solid rubber
Material of the loading surface Medium density fibreboard
Wheel diameter 200 mm
Colour Gentian blue RAL 5010
Close