Close
Filters
Search

Tapping and chipping hammer BMH 40 BASIC

Article No. 07025511
Hammer drill/chipping hammer BMH 40-BASIC HAMDRLCHPNGHAM-EL-(BMH40 BASIC) MASTER
€925.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working
  • The switch lock ensures comfortable working in continuous operation
  • The integrated soft-close system protects the health of the user by reducing vibrations
  • The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use
  • Thanks to the integrated constant-velocity electronics, almost constant speeds under load are achieved
  • The speed and stroke rate can be pre-selected using the dial below the handle
  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage
  • Thanks to the electronic soft start, smooth starting is possible
  • The restart protection prevents unintentional start-up in the event of a power interruption

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Hammer drill and chipping hammer with SDS-max drive arbor, die-cast magnesium transmission housing and anti-vibration mechanism for comfortable working
  • The switch lock ensures comfortable working in continuous operation
  • The integrated soft-close system protects the health of the user by reducing vibrations
  • The robust and lightweight magnesium die-cast transmission housing is used for optimum heat dissipation in tough construction site use
  • Thanks to the integrated constant-velocity electronics, almost constant speeds under load are achieved
  • The speed and stroke rate can be pre-selected using the dial below the handle
  • Two service LEDs visually indicate upcoming carbon brush changes as well as available mains voltage
  • Thanks to the electronic soft start, smooth starting is possible
  • The restart protection prevents unintentional start-up in the event of a power interruption

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area
  • Rotary hammer drilling in concrete, masonry and natural stone

  • Light to medium-weight chiselling in concrete and masonry

  • Through-hole drilling with hammer drill bits mainly in masonry
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1100 W
Power output 450 W
Min./max. idle speed 350-540 1/min
Min./max. impact rate 0-3000 1/min
Tool holding device Suitable for SDS-max
Impact energy 8.5 J
Min./max. drilling diameter in concrete 12-40 mm
Min./max. recommended drilling range for optimum performance (in concrete) 20-30 mm
Weight of machine 7.1 kg
Cable length 1.6 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 1100 W
Power output 450 W
Min./max. idle speed 350-540 1/min
Min./max. impact rate 0-3000 1/min
Tool holding device Suitable for SDS-max
Impact energy 8.5 J
Min./max. drilling diameter in concrete 12-40 mm
Min./max. recommended drilling range for optimum performance (in concrete) 20-30 mm
Weight of machine 7.1 kg
Cable length 1.6 m
Close