Electric power tools
>
Hm drill and chip hmmrs, elec
Hm drill and chip hmmrs, elec
Hammer drill and chipping hammer, elec.
Refine
Load more results...
×
Price Range
Min:€784.00 inc. VAT
Max:€785.00 inc. VAT
Power output
450 W (1)
Cable length
1.6 m (1)
Weight of machine
7.1 kg (1)
Power input
1100 W (1)
Frequency
50 Hz (1)
Tool holding device
Suitable for SDS-max (1)
Nominal Voltage
230 V/AC (1)
Protection class
Protection class II/protective insulation (1)
Min__max_ impact rate
0-3000 1/min (1)
Min__max_ drilling diameter in concrete
12-40 mm (1)
Impact energy
8.5 J (1)
Min__max_ recommended drilling range for optimum performance _in concrete_
20-30 mm (1)
Min__max_ idle speed
350-540 1/min (1)
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
SAFETY BOOTS S3 FIRENZE
ADJUSTABLE SAFETY LANYARD
Screw seal, self-centring
2-pin socket 6V - 24V
WORKING GLOVES
Popular tags
construction
offer
set
triple
vacuum
Hm drill and chip hmmrs, elec
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
07025511
Tapping and chipping hammer BMH 40 BASIC
Hammer drill/chipping hammer BMH 40-BASIC HAMDRLCHPNGHAM-EL-(BMH40 BASIC) MASTER
€925.44 inc. VAT