Close
Filters
Search

Thin-walled heat-shrink hose

Article No. 0771750004
Heat shrink hose in dispenser box 2:1 HSHRHOSE-BOX-BLACK-(4,8-2,4MM)
€2.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Shrink rate 2:1 without internal adhesive
  • Dispenser: 175 x 165 x 35 mm
Proof of Performance

UL 224

Shrink rate 2:1 without internal adhesive
  • Dispenser: 175 x 165 x 35 mm
Proof of Performance

UL 224

Products specifications
Colour Black
Diameter 4.8 mm
Diameter (shrunk) 2.4 mm
Sleeve-wall thickness when shrunk 0.43 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 135 °C
Material Polyolefin
Flame-retardant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Colour Black
Diameter 4.8 mm
Diameter (shrunk) 2.4 mm
Sleeve-wall thickness when shrunk 0.43 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 135 °C
Material Polyolefin
Flame-retardant Yes
Close