Close
Filters
Search

Thin-walled heat-shrink hose

Article No. 0771871254
Heat shrink hose HSHRHOSE-RED-(25,4-12,7MM)
€69.15 inc. VAT price per 5 PCS
AVAILABLE
*
+ -
Without internal adhesive

On cardboard core for ORSY® 10 dispenser system

Proof of Performance

UL 224 (except transparent variant)

Without internal adhesive

On cardboard core for ORSY® 10 dispenser system

Proof of Performance

UL 224 (except transparent variant)

Products specifications
Colour Red
Diameter 25.4 mm
Diameter (shrunk) 12.7 mm
Sleeve-wall thickness when shrunk 0.76 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 135 °C
Material Polyolefin
Flame-retardant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Colour Red
Diameter 25.4 mm
Diameter (shrunk) 12.7 mm
Sleeve-wall thickness when shrunk 0.76 mm
Dielectric strength 20 kV/mm
Min./max. shrinkage temperature 90 to 200 °C
Min./max. temperature conditions -55 to 135 °C
Material Polyolefin
Flame-retardant Yes
Close