Close
Filters
Search

Thread cutting tool set HSS M3-M12 44 pcs

Article No. 5964065244
Thread-cutting tool set HSS 44-pieces Sysko THRCTR-SYSKO-HSS-2.0-(M3-M12)-44PCS SYSTEMKOFFER
€448.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
System case 8.4.1. The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
  • Tools arranged based on their application and according to their diameter
  • High-quality, laser-labelled foam insert
System case 8.4.1. The complete assortment for producing M3-M12 standard metric ISO threads in steel up to 850 N/mm² strength and in cast iron.
  • Tools arranged based on their application and according to their diameter
  • High-quality, laser-labelled foam insert
Products specifications
Number of pieces in assortment/set 44 PCS
Material HSS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 44 PCS
Material HSS
Close