Close
Filters
Search

TIGERFLEX H-130 heat protection glove

Article No. 0899407320
Heat protection glove TIGERFLEX H-130 HEATPROTGLOV-TIGERFLEX-(H-130)-XL
€17.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Heat-resistant, robust work glove in an original TIGERFLEX design, also ideal for barbecue lovers

Combines heat protection and a TIGERFLEX design

  • Reliably protects against high temperatures, up to 350 °C for short periods of time
  • Let the fun begin after work: can also be used as a barbecue glove
  • Special, double-layer knitted material with heat-resistant, non-slip silicone coating in a TIGERFLEX design
  • Outstanding mechanical strength in terms of cut and abrasion resistance

 

Original TIGERFLEX coating

  • Excellent grip and optimised mechanical resistance
  • Exceptional, eye-catching design
  • Combines functionality and design
Heat-resistant, robust work glove in an original TIGERFLEX design, also ideal for barbecue lovers

Combines heat protection and a TIGERFLEX design

  • Reliably protects against high temperatures, up to 350 °C for short periods of time
  • Let the fun begin after work: can also be used as a barbecue glove
  • Special, double-layer knitted material with heat-resistant, non-slip silicone coating in a TIGERFLEX design
  • Outstanding mechanical strength in terms of cut and abrasion resistance

 

Original TIGERFLEX coating

  • Excellent grip and optimised mechanical resistance
  • Exceptional, eye-catching design
  • Combines functionality and design
Application area
  • For working with hot and sharp-edged objects

  • For working in the automotive and commercial vehicle sector, e.g. on exhausts

  • Plastic, metalworking, steel and glass industries

  • For worry-free barbecuing
Products specifications
Size XL
Material of liner Polyester/cotton
Standards ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020
Category II
Material Aramid fibre
Products specifications
Size XL
Material of liner Polyester/cotton
Standards ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020
Category II
Material Aramid fibre
Close