Close
Filters
Search

TIOMOS 95

Article No. F028138931
95° hinge (door thicknesses up to 28 mm) TIOMOS 95 36MM DOOR THICKNESS GRASS
€4.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• 95° opening angle

• Optimum reveals up to 28 mm door thickness

• Convenient depth adjustment via worm gear

• 3-dimensional adjustment with appropriate mounting plate

Available in 3 versions:

• With integrated damper (3 adjustable damping levels)

• Without integrated damper

• Without self-closing mechanism (without spring)

• 95° opening angle

• Optimum reveals up to 28 mm door thickness

• Convenient depth adjustment via worm gear

• 3-dimensional adjustment with appropriate mounting plate

Available in 3 versions:

• With integrated damper (3 adjustable damping levels)

• Without integrated damper

• Without self-closing mechanism (without spring)

Products specifications
Cranking 0
With spring Yes
Type of assembly Screw-on
Hole drilling 48/6 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 95 Degree
Door Overlay Full Overlay
Products specifications
Cranking 0
With spring Yes
Type of assembly Screw-on
Hole drilling 48/6 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 95 Degree
Door Overlay Full Overlay
Close