Close
Filters
Search

Tool holder

Article No. 071542002
Tool holder with 1/4 inch and hexagon drive TLHOLD-THRCTR-1/4IN-(F.M5-M12)
€14.56 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 1/4-inch hexagonal drive

Can be used in especially hard-to-reach places

Small size among tool holders. The total length does not increase when a ratchet spanner is used.

Suitable for use with various tools

  • Ratchet tools, t-handles, multi-angle ratchets, extensions and cardan joints with 1/4-inch square drive
  • Screwdrivers with 1/4-inch square drive
  • 13 mm combination wrenches, ring wrenches and ratchet spanners
  • Drills with 1/4-inch square connection parts
With 1/4-inch hexagonal drive

Can be used in especially hard-to-reach places

Small size among tool holders. The total length does not increase when a ratchet spanner is used.

Suitable for use with various tools

  • Ratchet tools, t-handles, multi-angle ratchets, extensions and cardan joints with 1/4-inch square drive
  • Screwdrivers with 1/4-inch square drive
  • 13 mm combination wrenches, ring wrenches and ratchet spanners
  • Drills with 1/4-inch square connection parts
Products specifications
Suitable for Screw tap M5 - M12, square drive 4.5 -8 mm
Length 40 mm
External drive WS13
Drive in inches 1/4 in

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for Screw tap M5 - M12, square drive 4.5 -8 mm
Length 40 mm
External drive WS13
Drive in inches 1/4 in
Related Product
Close