Close
Filters
Search

Tool safety strap

Article No. 0899032151
Tool safety strap TLSECBL-2PCS-BG
€106.72 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For securing tools when working at height

Safe and efficient working at height

  • Prevents tools from being dropped and reduces the risk of injury or damage
  • Tools are always to hand

Easy to use

  • Tools can be secured quickly and easily
  • Self-locking twistlock carabiner for attaching the strap to PFPS

Versatile and flexible

  • Suitable for a variety of tools such as hammers, screwdrivers, pliers and more
  • Strap can be extended to a length of up to 115 cm
For securing tools when working at height

Safe and efficient working at height

  • Prevents tools from being dropped and reduces the risk of injury or damage
  • Tools are always to hand

Easy to use

  • Tools can be secured quickly and easily
  • Self-locking twistlock carabiner for attaching the strap to PFPS

Versatile and flexible

  • Suitable for a variety of tools such as hammers, screwdrivers, pliers and more
  • Strap can be extended to a length of up to 115 cm
Application area

Suitable for all work at height: Scaffolding construction, shelving construction, industrial assembly, railing construction, pylons, work on lifting platforms, window installation and roof work.

Products specifications
Material Polyamide/steel
Number of pieces 2 PCS
Max. load capacity 4.5 kg
Length 80 cm
Weight 90 g
Products specifications
Material Polyamide/steel
Number of pieces 2 PCS
Max. load capacity 4.5 kg
Length 80 cm
Weight 90 g
Close