Close
Filters
Search

Treviso S3 safety boots

Article No. M022052047
Safety boot, S3 Treviso BOOT TREVISO S3 BROWN 47 MODYF
€173.70 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Completely metal-free safety boots with maximum comfort. These lightweight boots ensure perfect grip and maximum walking comfort.
  • Breathable nubuck leather
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, standard width 10.5
  • Metal-free
  • 640 g/boot in size 42
Completely metal-free safety boots with maximum comfort. These lightweight boots ensure perfect grip and maximum walking comfort.
  • Breathable nubuck leather
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, standard width 10.5
  • Metal-free
  • 640 g/boot in size 42
Products specifications
Colour Brown
Size 47
Material of shoes upper Nubuck
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Products specifications
Colour Brown
Size 47
Material of shoes upper Nubuck
Safety Category S3
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 10.5 (standard width safety shoes)
Close