Close
Filters
Search

Trient Plus S3 FLEXITEC® safety shoes

Article No. M018053041
Low-cut safety shoes, S3 Trient Plus SHOE FLEXITEC TRIENT PLUS S3 BLACK 41
€150.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Innovative safety shoes with heat-resistant Vibram® rubber soles. These robust shoes provide maximum comfort and safety during the workday.
  • Breathable nubuck leather
  • Fabric inner lining
  • Plastic protective toe caps, steel anti-perforation protection
  • Non-slip Vibram® SRC HRO rubber outsole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), Austrian standard Z 1259, Vibram®
  • Approx. 690 g per shoe in size 42

Vibram® is a registered trademark of VIBRAM S.p.A., IT.

Innovative safety shoes with heat-resistant Vibram® rubber soles. These robust shoes provide maximum comfort and safety during the workday.
  • Breathable nubuck leather
  • Fabric inner lining
  • Plastic protective toe caps, steel anti-perforation protection
  • Non-slip Vibram® SRC HRO rubber outsole, standard width 10.5
  • FLEXITEC® technology, DGUV 112-191 (BGR 191), Austrian standard Z 1259, Vibram®
  • Approx. 690 g per shoe in size 42

Vibram® is a registered trademark of VIBRAM S.p.A., IT.

Products specifications
Colour Black
Size 41
Material of shoes upper Nubuck
Safety Category S3
Standards ISO 20345, SRC , HRO
ISO 20345
Other standard SRC<br>HRO
Foot width 10.5 (standard width safety shoes)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Size 41
Material of shoes upper Nubuck
Safety Category S3
Standards ISO 20345, SRC , HRO
ISO 20345
Other standard SRC<br>HRO
Foot width 10.5 (standard width safety shoes)
Close