Close
Filters
Search

Turn signal and brake light bulb H21W

Article No. 07201312
Indicator and brake light bulb truck standard BULB-INDCTR/BRK-BA15S-24V-18W FIRSTEC
€1.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Economical bulb for light commercial vehicles 24V
Economical bulb for light commercial vehicles 24V
Application area

Light commercial vehicles

Products specifications
Power rating 18 W
Nominal Voltage 24 V/DC
Socket designation BA15s

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Power rating 18 W
Nominal Voltage 24 V/DC
Socket designation BA15s
Close