Close
Filters
Search

Twist drill bit HSCO DIN 338 type RN MFD VARIO

Article No. 0626050600
Twist drill bit HSCo DIN 338 type RN MFD VARIO DRL-TWST-MET-DIN338-HSCO-MFDV-D6,0 ZEBRA
€16.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).

Less friction and rapid chip removal

Exclusive Vario coil

Optimum centring capability and maximum speed

Special four-faced polished section with optimised point thinning

Superb guiding and accuracy (extremely high torsion rigidity)

Combination of double drill heel and single drill heel

Up to 9 times longer service life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C)

Special Magma multilayer coating

Notice

See overview tables for drill bit/material assignments

Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).

Less friction and rapid chip removal

Exclusive Vario coil

Optimum centring capability and maximum speed

Special four-faced polished section with optimised point thinning

Superb guiding and accuracy (extremely high torsion rigidity)

Combination of double drill heel and single drill heel

Up to 9 times longer service life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C)

Special Magma multilayer coating

Notice

See overview tables for drill bit/material assignments

Products specifications
Suitable for machine type Milling/drill center<br>Pedestal drilling machine
Material to be processed Steel<br>Stainless steel<br>Cast iron<br>Titanium<br>Special alloy<br>Non-ferrous metal
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 6 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Titanium<br>Titanium alloys<br>Special alloys<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Plastics, glass/carbon-fibre-reinforced<br>Plastics, aramide-fibre reinforced
Surface Magma multilayer coating
Cutting material HSCo
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 93 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Suitable for milling-drilling centre (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length 57 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6

Flip catalog

Products specifications
Suitable for machine type Milling/drill center<br>Pedestal drilling machine
Material to be processed Steel<br>Stainless steel<br>Cast iron<br>Titanium<br>Special alloy<br>Non-ferrous metal
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 6 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Alloyed tempering steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Titanium<br>Titanium alloys<br>Special alloys<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic<br>Plastics, glass/carbon-fibre-reinforced<br>Plastics, aramide-fibre reinforced
Surface Magma multilayer coating
Cutting material HSCo
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 93 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 4 of 4 points
Suitable for milling-drilling centre (points system) 4 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 4 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length 57 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 30 mm
Related Product
Close