Close
Filters
Search

Twist drill bit HSS DIN 1897 type RN

Article No. 0624700420
Twist drill HSS DIN 1897 type RN DRL-TWST-MET-DIN1897-HSS-D4,2 ZEBRA
€2.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The extra-short steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and in cast iron.

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised cross thinning

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point geometry for accurate drill holes

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice

See overview tables for drill bit/material assignments

The extra-short steel precision drill bit for general, broad applications in steel up to 850 N/mm² strength and in cast iron.

20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised cross thinning

Precise spot drilling without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point geometry for accurate drill holes

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice

See overview tables for drill bit/material assignments

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Steel<br>Cast iron
Quality ZEBRA-Premium
Standard / drilling depth DIN 1897 / 3xD
Diameter (Ø) 4.2 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 55 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 22 mm
Self-centring Yes
Max. drilling depth (D) 3xD
Drilling depth 12.6 mm
Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Steel<br>Cast iron
Quality ZEBRA-Premium
Standard / drilling depth DIN 1897 / 3xD
Diameter (Ø) 4.2 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 55 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 22 mm
Self-centring Yes
Max. drilling depth (D) 3xD
Drilling depth 12.6 mm
Related Product
Close