Close
Filters
Search

Twist drill bit HSS DIN 338 type RN 118°

Article No. 062542
Twist drill HSS DIN 338 type RN DRL-TWST-MET-DIN338-HSS-D4,2MM
€1.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm
  • See overview tables for drill bit/material assignments
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.

Excellent break resistance

Chipless manufacturing process

Ideal for construction site and assembly applications that do not require high precision

Robust and durable design

Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up

Vaporised surface

Notice
  • The 13.0-mm diameter drill shank has been reduced to a diameter of 12.7 mm
  • See overview tables for drill bit/material assignments
Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers
Material to be processed Steel
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 4.2 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels
Surface Vaporised
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 75 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 1 of 4 points
Bore hole quality (point system) ( ) 1 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 43 mm
Self-centring No
Max. drilling depth (D) 5xD
Drilling depth 21 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers
Material to be processed Steel
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 4.2 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels
Surface Vaporised
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 2 of 4 points
Length 75 mm
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 1 of 4 points
Bore hole quality (point system) ( ) 1 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 43 mm
Self-centring No
Max. drilling depth (D) 5xD
Drilling depth 21 mm
Related Product
Close