Close
Search

Twist drill bit HSS DIN 338 type RW

Article No. 0624110500
Twist drill HSS DIN 338 type RW DRL-TWST-MET-DIN338-HSS-RW-D5,0 ZEBRA
€4.33 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).

Highly accurate drilling

The robust twist drill with a short design ensures highly accurate drilling

Self-centring

The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting

Long service life

HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

Outstanding chip removal

The bare spiral groove ensures excellent chip removal from the drilled hole

Notice

See overview tables for drill/material assignments

Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).

Highly accurate drilling

The robust twist drill with a short design ensures highly accurate drilling

Self-centring

The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting

Long service life

HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life

Outstanding chip removal

The bare spiral groove ensures excellent chip removal from the drilled hole

Notice

See overview tables for drill/material assignments

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Non-ferrous metal
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 5 mm
Shank style Cylindrical
Material sub-group Aluminium<br>Aluminium alloys<br>Aluminium wrought alloys<br>Aluminium casting alloys (&lt;10% silicon)<br>Copper, low-alloyed<br>Plastics, duroplastic
Surface Bare
Cutting material HSS
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 86 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 4 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 4 of 4 points
Chip flute length 52 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 25 mm
Related Product
Close