|
Suitable for machine type
|
Drill<br>Cordless screwdrivers<br>Pedestal drilling machine |
|
Material to be processed
|
Steel<br>Cast iron |
|
Quality
|
Würth-Standard |
|
Standard / drilling depth
|
DIN 345 / 5xD |
|
Diameter (Ø)
|
11 mm |
|
Shank style
|
Morse taper |
|
Material sub-group
|
General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic |
|
Surface
|
Vaporised |
|
Cutting material
|
HSS |
|
Angle of the tip
|
118 Degree |
|
Suitable for morse taper tools
|
MK 1 |
|
Length
|
175 mm |
|
Suitable for upright drilling machine (points system)
|
4 of 4 points |
|
Suitable for milling-drilling centre (points system)
|
1 of 4 points |
|
Service life (points system)
|
3 of 4 points |
|
Drilling speed (point system)
|
3 of 4 points |
|
Bore hole quality (point system) ( )
|
3 of 4 points |
|
Versatility (points system)
|
2 of 4 points |
|
Drilling behaviour (point system)
|
3 of 4 points |
|
Chip flute length
|
94 mm |
|
Self-centring
|
Yes |
|
Max. drilling depth (D)
|
5xD |
|
Drilling depth
|
55 mm |