Close
Filters
Search

Twist drill bit HSS Pilot WN type RN

Article No. 0627008305
Twist drill HSS Pilot WN type RN DRL-TWST-MET/WO-N-SIDIN1869-HSS-R2-D8,0
€26.73 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
HSS drill bit with centring tip for universal use in wood and steel, tip angle 118°/174°

Highly accurate drilling

The robust twist drill with extra-long design with self-centring pilot tip ensures highly accurate drilling

Also suitable for drilling deep holes

The reinforced core provides sufficient stability even for the long drill lengths required

Notice

To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is also required for large drilling depths. For drill bit/material assignments, see overview tables

Ideal for predrilling in profiles for AMO III screws:

  • Screw Ø 7.5 mm, 6 mm drill bit
  • Screw Ø 11.5 mm, 10 mm drill bit
HSS drill bit with centring tip for universal use in wood and steel, tip angle 118°/174°

Highly accurate drilling

The robust twist drill with extra-long design with self-centring pilot tip ensures highly accurate drilling

Also suitable for drilling deep holes

The reinforced core provides sufficient stability even for the long drill lengths required

Notice

To achieve optimum drilling progress and avoid jamming, frequent "ventilation" of the drill bit is also required for large drilling depths. For drill bit/material assignments, see overview tables

Ideal for predrilling in profiles for AMO III screws:

  • Screw Ø 7.5 mm, 6 mm drill bit
  • Screw Ø 11.5 mm, 10 mm drill bit
Application area

Soft and hard woods, composite materials (e.g. plastic profiles with a steel core)

Products specifications
Material to be processed Wood<br>Steel
Diameter (Ø) 8 mm
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 3 of 4 points
Length 305 mm
Suitable for cordless drills (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 210 mm
Drilling depth 200 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material to be processed Wood<br>Steel
Diameter (Ø) 8 mm
Cutting material HSS
Angle of the tip 118 Degree
Suitable for drill (points system) 3 of 4 points
Length 305 mm
Suitable for cordless drills (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 2 of 4 points
Chip flute length 210 mm
Drilling depth 200 mm
Close