Machining
>
Drills and chisels
>
Drill bits, metal
>
Twist drill, metal
>
Twist drill HSS Pilot WN type RN
Refine
Load more results...
×
Price Range
Min:€22.00 inc. VAT
Max:€23.00 inc. VAT
Chip flute length
210 mm (1)
Angle of the tip
118 Degree (1)
Length
305 mm (1)
Drilling speed _point system_
2 of 4 points (1)
Drilling depth
200 mm (1)
Diameter _Ø_
8 mm (1)
Material to be processed
Wood<br>Steel (1)
Suitable for drill _points system_
3 of 4 points (1)
Bore hole quality _point system_ _ _
2 of 4 points (1)
Drilling behaviour _point system_
2 of 4 points (1)
Suitable for cordless drills _points system_
3 of 4 points (1)
Service life _points system_
2 of 4 points (1)
Versatility _points system_
1 of 4 points (1)
Cutting material
HSS (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
3 (1)
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
Twist drill HSS Pilot WN type RN
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
0627008305
Twist drill bit HSS Pilot WN type RN
Twist drill HSS Pilot WN type RN DRL-TWST-MET/WO-N-SIDIN1869-HSS-R2-D8,0
€26.73 inc. VAT