Close
Filters
Search

Two-hand angle grinder EWS 24-230

Article No. 070244610
Two-hand angle grinder EWS 24-230 ANGLGRIND-EL-(EWS 24-230) MASTER
€383.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
2400-watt angle grinder for disks with max. 230 mm diameter.

Optimum working position

Handle can be rotated in 90° steps

Less fatigue when working

Very slim housing and vibration damping on both handles

Twist-resistant protective guard

  • The hood cannot become twisted during work, offering ideal protection for the user
  • Adjustable without tools, for rapid and effective work

Recoil protection

If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.

Overload indicator

To prevent motor damage, an LED comes on if the unit becomes overloaded.

On/Off switch with intelligent electronics

  • Restart protection
  • Overload protection
  • Soft start

Optimised dust-protection concept

  • Double labyrinth seals for ball bearing
  • Enclosed switch
  • Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

2400-watt angle grinder for disks with max. 230 mm diameter.

Optimum working position

Handle can be rotated in 90° steps

Less fatigue when working

Very slim housing and vibration damping on both handles

Twist-resistant protective guard

  • The hood cannot become twisted during work, offering ideal protection for the user
  • Adjustable without tools, for rapid and effective work

Recoil protection

If the disc suddenly blocks, the power supply to the motor is interrupted, considerably reducing the risk of injury.

Overload indicator

To prevent motor damage, an LED comes on if the unit becomes overloaded.

On/Off switch with intelligent electronics

  • Restart protection
  • Overload protection
  • Soft start

Optimised dust-protection concept

  • Double labyrinth seals for ball bearing
  • Enclosed switch
  • Cool air is sucked in at the rear ventilation slots and blown out at the gear head at the front

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 2400 W
Power output 1600 W
Max. idle speed 6600 U/min(rpm)
Max. cutting disc diameter. 230 mm
Thread type x spindle-thread diameter M14
Weight of machine 5.8 kg
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 2400 W
Power output 1600 W
Max. idle speed 6600 U/min(rpm)
Max. cutting disc diameter. 230 mm
Thread type x spindle-thread diameter M14
Weight of machine 5.8 kg
Cable length 4 m
Close