Electric power tools
>
Angle grinders, electric
Angle grinders, electric
Angle grinder, electric, 230 mm
Refine
Load more results...
×
Price Range
Min:€135.00 inc. VAT
Max:€325.00 inc. VAT
Thread type x spindle_thread diameter
M14 (1)
Power output
1600 W (1)
Cable length
4 m (1)
Weight of machine
5.8 kg (1)
Power input
2400 W (1)
Frequency
50 Hz (1)
Nominal Voltage
230 V/AC (1)
Protection class
Protection class II/protective insulation (1)
Max_ cutting disc diameter_
230 mm (1)
Max_ idle speed
6600 U/min(rpm) (1)
Packaging Unit
1 (2)
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
Threaded rod
Flat cover cap
Adapter S
Adapter
WORKING DUNGAREE BASIC
Compression spring
Popular tags
construction
offer
set
triple
vacuum
Angle grinders, electric
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
070244610
Two-hand angle grinder EWS 24-230
Two-hand angle grinder EWS 24-230 ANGLGRIND-EL-(EWS 24-230) MASTER
€383.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
57070160
ANGLE GRINDER EWS 7-115 BASIC
ANGLGRIND-EL-(EWS-7-115-BASIC)-750W
€159.69 inc. VAT