Close
Filters
Search

TX bit

Article No. 0614788120
Bit TX 10 mm BIT-TX20-L75MM
€1.58 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With 10 mm hexagon
With 10 mm hexagon
Products specifications
Tip size TX20
Drive 10 mm
Drive type Outer hexagon
Length 75 mm
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size TX20
Drive 10 mm
Drive type Outer hexagon
Length 75 mm
Material Steel
Close