Close
Filters
Search

TX bit

Article No. 06143310
Bit TX E 6.3 (1/4) BIT-TX10-BLUE-1/4IN-L70MM
€7.48 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
TX E 6.3 (1/4")
TX E 6.3 (1/4")
Products specifications
Tip size TX10
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 70 mm
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX10
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 70 mm
Material Steel
Close