Close
Filters
Search

TX bit with hole

Article No. 061478850
Bit TX with hole 10 mm BIT-TX50-HO-L30MM
€1.55 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
TX 10 mm
TX 10 mm
Products specifications
Tip size TX50
Drive 10 mm
Drive type Outer hexagon
Length 30 mm
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX50
Drive 10 mm
Drive type Outer hexagon
Length 30 mm
Material Steel
Close