Close
Filters
Search

TX bit with hole E 6.3 (1/4 inch)

Article No. 06143725
Bit TX with hole E 6.3 (1/4) BIT-TX25-HO-1/4IN-L70MM
€6.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Tip size TX25
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 70 mm
Material Steel
Products specifications
Tip size TX25
Drive E 6.3 (1/4 inch)
Drive type Outer hexagon
Length 70 mm
Material Steel
Close