Close
Filters
Search

TX screwdriver

Article No. 061346410
Screwdriver TX long version SCRDRIV-TX10X250 ZEBRA
€8.85 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Long model
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Long model
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Application area

Applications include:


  • TX 10 VW dashboard

  • TX 15 BMW door handle

  • TX 20 Daimler-Chrysler, A- and C-Class

  • TX 25 VW Sharan, headlights

  • TX 30 BMW 7er (E 38) for mudguard screws, Audi A4/A6 headlight removal
Products specifications
Tip size TX10
Blade length 250 mm
Handle length/handle width 83 / 27 mm
Blade length in inches 10 in
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX10
Blade length 250 mm
Handle length/handle width 83 / 27 mm
Blade length in inches 10 in
Surface Chrome-plated
Related Product
Close