Close
Filters
Search

TX screwdriver

Article No. 061346420
Screwdriver TX long version SCRDRIV-TX20X250 ZEBRA
€8.85 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Long model
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Long model
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Application area

Applications include:


  • TX 10 VW dashboard

  • TX 15 BMW door handle

  • TX 20 Daimler-Chrysler, A- and C-Class

  • TX 25 VW Sharan, headlights

  • TX 30 BMW 7er (E 38) for mudguard screws, Audi A4/A6 headlight removal
Products specifications
Tip size TX20
Blade length 250 mm
Handle length/handle width 96 / 31 mm
Blade length in inches 10 in
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size TX20
Blade length 250 mm
Handle length/handle width 96 / 31 mm
Blade length in inches 10 in
Surface Chrome-plated
Related Product
Close