Close
Filters
Search

TX screwdriver

Article No. 061343410
Screwdriver TX SCRDRIV-TX10X80 ZEBRA
€8.26 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Products specifications
Tip size TX10
Blade length 80 mm
Handle length/handle width 83 / 27 mm
Blade length in inches 3 1/8 in
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX10
Blade length 80 mm
Handle length/handle width 83 / 27 mm
Blade length in inches 3 1/8 in
Surface Chrome-plated
Related Product
Close