Close
Filters
Search

TX screwdriver

Article No. 061343415
Screwdriver TX SCRDRIV-TX15X80 ZEBRA
€8.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Products specifications
Tip size TX15
Blade length 80 mm
Handle length/handle width 96 / 31 mm
Blade length in inches 3 1/8 in
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX15
Blade length 80 mm
Handle length/handle width 96 / 31 mm
Blade length in inches 3 1/8 in
Surface Chrome-plated
Related Product
Close