Close
Filters
Search

Type SKD coupling sleeve With hexagon socket and flange

Article No. 03762818
Coupling sleeve, type SKD COMPDSKT-SKD-16X18-M8
€0.79 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

  • Connection can be loosened as many times as necessary
  • Quickly screw into holes using manual, electrical or pneumatic tools
  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Application area

Wood, plastic and other soft materials.

Products specifications
Material Steel
Surface Plain
RoHS-compliant Yes
Thread type x nominal diameter (d1) M8
Outer diameter (d2) 16 mm
Length (l1) 18 mm
Internal drive HS8
Type description SKD
Products specifications
Material Steel
Surface Plain
RoHS-compliant Yes
Thread type x nominal diameter (d1) M8
Outer diameter (d2) 16 mm
Length (l1) 18 mm
Internal drive HS8
Type description SKD
Close