Close
Filters
Search

TYVEK® protective suit Classic Xpert

Article No. 0899020123
Protective suit, TYVEK Classic Xpert PROTSUIT-TYVEK-CLASSIC-XPERT-L
€16.52 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.

Material

  • High degree of resistance to wear and tear
  • Anti-static on both sides
  • Silicon-free
  • Breathable: Permeable to air and water vapour

Design

  • The hood surrounds the face perfectly.
  • The hood has an ideal design for use with breathing protection masks.
  • The sleeves fit perfectly, even when working overhead.

Outstanding protection

  • Against solid, airborne particles
  • To a limited extent against liquids

TYVEK® is a registered trademark of E. I. DuPont de Nemours & Company, US.

Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.

Material

  • High degree of resistance to wear and tear
  • Anti-static on both sides
  • Silicon-free
  • Breathable: Permeable to air and water vapour

Design

  • The hood surrounds the face perfectly.
  • The hood has an ideal design for use with breathing protection masks.
  • The sleeves fit perfectly, even when working overhead.

Outstanding protection

  • Against solid, airborne particles
  • To a limited extent against liquids

TYVEK® is a registered trademark of E. I. DuPont de Nemours & Company, US.

Application area

Car repair shops and body shops, painting shops, corrosion protection and surface treatment, waste disposal companies, asbestos disposal, processing fibreglass-reinforced plastics, wood and metal processing, industrial cleaning, tank cleaning, printing industry, construction industry, chemical industry, food processing industry, mining, agriculture, medicine, pharmaceuticals industry and cleanrooms.

Products specifications
Size L
Colour White

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

CE declaration 1

Products specifications
Size L
Colour White
Close