Close
Filters
Search

TYVEK® protective suit Classic Xpert

Article No. 0899020124
Protective suit, TYVEK Classic Xpert PROTSUIT-TYVEK-CLASSIC-XPERT-XL
€16.52 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.

Material

  • High degree of resistance to wear and tear
  • Anti-static on both sides
  • Silicon-free
  • Breathable: Permeable to air and water vapour

Design

  • The hood surrounds the face perfectly.
  • The hood has an ideal design for use with breathing protection masks.
  • The sleeves fit perfectly, even when working overhead.

Outstanding protection

  • Against solid, airborne particles
  • To a limited extent against liquids

TYVEK® is a registered trademark of E. I. DuPont de Nemours & Company, US.

Ideal combination of protection, durability and comfort. Innovative, ergonomic design for optimum freedom of movement.

Material

  • High degree of resistance to wear and tear
  • Anti-static on both sides
  • Silicon-free
  • Breathable: Permeable to air and water vapour

Design

  • The hood surrounds the face perfectly.
  • The hood has an ideal design for use with breathing protection masks.
  • The sleeves fit perfectly, even when working overhead.

Outstanding protection

  • Against solid, airborne particles
  • To a limited extent against liquids

TYVEK® is a registered trademark of E. I. DuPont de Nemours & Company, US.

Application area

Car repair shops and body shops, painting shops, corrosion protection and surface treatment, waste disposal companies, asbestos disposal, processing fibreglass-reinforced plastics, wood and metal processing, industrial cleaning, tank cleaning, printing industry, construction industry, chemical industry, food processing industry, mining, agriculture, medicine, pharmaceuticals industry and cleanrooms.

Products specifications
Size XL
Colour White

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

CE declaration 1

Products specifications
Size XL
Colour White
Close