Close
Filters
Search

U-bolt clamp U-bolt clamp, universal

Article No. 08832
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 1/8IN-28MM
€1.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:

Threaded shackle, fully assembled

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:

Threaded shackle, fully assembled

Application area
  • For mounting silencer systems in vehicle applications (plug connections)

  • For universal use (not restricted to type)
Products specifications
Diameter 28 mm
Diameter in inches 1 1/8 in
Thread type Metric thread
Thread diameter 8 mm
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter 28 mm
Diameter in inches 1 1/8 in
Thread type Metric thread
Thread diameter 8 mm
Material Steel
Surface Galvanised
Close