Close
Search

U-bolt clamp U-bolt clamp, universal

Article No. 08833
U-bolt clamps, universal PIPCLMP-UNI-(A2F)-M8-D1 1/4IN-32MM
€1.77 inc. VAT price per 1 PCS
AVAILABLE
+ -
*

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:

Threaded shackle, fully assembled

Sheet metal part with strengthening struts and threaded shackle with nuts, galvanized, consisting of:

Threaded shackle, fully assembled

Products specifications
Diameter 32 mm
Diameter in inches 1 1/4 in
Thread type Metric thread
Thread diameter 8 mm
Material Steel
Surface Galvanised
Close