Close
Filters
Search

U-clamp Type 4

Article No. 050051510
Clevis, type 4 MP-PSA-CLIP-METAL-(A3A)
€0.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Right-angled, hook inside

Quick assembly by simply clipping on

  • Manual assembly possible
  • No additional drilling or screwing
Right-angled, hook inside

Quick assembly by simply clipping on

  • Manual assembly possible
  • No additional drilling or screwing
Application area

Combination of two components, e.g. trim strips, profiles, trims etc.

Products specifications
Min./max. attachment thickness 1-1.5 mm
Distance of arm 2 mm
Width of staple 13 mm
Staple height 8.5 mm
Material thickness 0.4 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number 9616796
Products specifications
Min./max. attachment thickness 1-1.5 mm
Distance of arm 2 mm
Width of staple 13 mm
Staple height 8.5 mm
Material thickness 0.4 mm
Material Spring steel CK 67
Surface Colourless, galvanised
Corresponds to original spare part number 9616796
Close