Vehicle parts
>
Mounting parts, vehicles
>
U clip
U clip
Clevis, type 4
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Distance of arm
2 mm (1)
Width of staple
13 mm (1)
Material thickness
0.4 mm (1)
Surface
Colourless, galvanised (1)
Corresponds to original spare part number
9616796 (1)
Min__max_ attachment thickness
1-1.5 mm (1)
Staple height
8.5 mm (1)
Material
Spring steel CK 67 (1)
Packaging Unit
1 (1)
25 (1)
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
TX bit
Mitre snips
Partition element
Popular tags
construction
offer
set
triple
vacuum
U clip
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
050051510
U-clamp Type 4
Clevis, type 4 MP-PSA-CLIP-METAL-(A3A)
€0.32 inc. VAT