Close
Filters
Search

Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg

Article No. F130107808
Dynapro Soft-close full extension, Liquid UFLRGUID-DYNAP-40-FP-LIQU-SOFTCLOSE-400 GRASS
€26.17 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With integral liquid soft-close damping system. Dynapro soft-close can also be equipped with Tipmatic function.

Full extension, synchronised

Optional Tipmatic unit

  • Mechanical opening system for handle-free fronts
  • Tool-free assembly of the Tipmatic unit for soft-close function
  • One unit for all nominal lengths and weight classes
  • 3-stage adjustment of ejection force
  • Large trigger range through synchronisation bar
Notice

Tipmatic unit suitable from NL 270 mm and body width min. 350 mm.

Specified dimensions not binding. Subject to technical changes!

With integral liquid soft-close damping system. Dynapro soft-close can also be equipped with Tipmatic function.

Full extension, synchronised

Optional Tipmatic unit

  • Mechanical opening system for handle-free fronts
  • Tool-free assembly of the Tipmatic unit for soft-close function
  • One unit for all nominal lengths and weight classes
  • 3-stage adjustment of ejection force
  • Large trigger range through synchronisation bar
Notice

Tipmatic unit suitable from NL 270 mm and body width min. 350 mm.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length (NL) 400 mm
Load capacity 40 kg
Closing system Soft-close
Pullout type Full extension

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Nominal length (NL) 400 mm
Load capacity 40 kg
Closing system Soft-close
Pullout type Full extension
Close