Close
Filters
Search

Underfloor guide full extension Dynapro Tipmatic 40 kg

Article No. F130117458
Dynapro Tipmatic full extension, 40 kg UFLRGUID-DYNAP-40-FP-TIPMATIC-250 GRASS
€59.40 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For handle-free drawer covers

Integrated Tipmatic element

  • No additional assembly outlay or space requirements
  • Push within the centre third of the cover to open

Precision adjustment of front gap

Adjustment at either side to 6 mm (factory setting 4.5 mm)

Synchronisation retrofit optional

Just tap anywhere on the entire front panel to open

Very quiet operation, no friction

thanks to fully-synchronised runners

Easy and precise performance

thanks to abrasion-resistant plastic rollers

High lateral stability

owing to wide guide rails

Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.

The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Dimensions subject to change. Subject to technical changes!

For handle-free drawer covers

Integrated Tipmatic element

  • No additional assembly outlay or space requirements
  • Push within the centre third of the cover to open

Precision adjustment of front gap

Adjustment at either side to 6 mm (factory setting 4.5 mm)

Synchronisation retrofit optional

Just tap anywhere on the entire front panel to open

Very quiet operation, no friction

thanks to fully-synchronised runners

Easy and precise performance

thanks to abrasion-resistant plastic rollers

High lateral stability

owing to wide guide rails

Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.

The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Dimensions subject to change. Subject to technical changes!

Products specifications
Nominal length (NL) 250 mm
Load capacity 40 kg
Pullout type Full extension

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal length (NL) 250 mm
Load capacity 40 kg
Pullout type Full extension
Close