Close
Filters
Search

Underseal

Article No. 0892073
Underseal UBS-PERMANENT-BLACK-500ML
€11.33 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Bitumen-based coating compound containing solvents, cannot be painted over
  • With long-term protection and anti-humming effect
  • Resistant to splash water and salt water, weak acids and bases
  • Quick drying
  • No dripping off vertical or upright surfaces
  • Excellent adhesion
Notice

Do not spray on joints, engines, gears and brake systems. After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Bitumen-based coating compound containing solvents, cannot be painted over
  • With long-term protection and anti-humming effect
  • Resistant to splash water and salt water, weak acids and bases
  • Quick drying
  • No dripping off vertical or upright surfaces
  • Excellent adhesion
Notice

Do not spray on joints, engines, gears and brake systems. After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For repairing and protecting concealed areas that do not need to be painted. Ideal for preventing humming noises in external applications such as wheel housings, underbody seals, etc.

Instructions

Shake can well before use. The surface must be dry and free from rust, dirt or grease. Optimum spraying distance is 30 cm. Allow the product to dry between coatings in case of thicker coatings. Working pressure: 3–6 bar.

Products specifications
Chemical basis Bitumen
Surface pre-treatment required Dry, dust and grease-free
Contents 500 ml
Weight of content 790 g
Smell/fragrance Characteristic
Colour Black
Min. proportion of solids 33 %
Conditions for thorough drying At 20°C, 400 μ wet
Min. spraying distance 20 cm
Conditions for skin-formation time at 20°C
Min. skin-formation time 75 min
Drying time 2.5 h
Conditions for drying time at 20°C
Density 1.09 g/cm³
Ignition temperature 200 °C
Density conditions at 20°C
Shelf life from production 24 Month
Max. temperature resistance 80 °C
Min. temperature conditions 15 °C
Min. temperature resistance -25 °C
Max. spraying distance 30 cm
Recoatable/Can be painted over No

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Chemical basis Bitumen
Surface pre-treatment required Dry, dust and grease-free
Contents 500 ml
Weight of content 790 g
Smell/fragrance Characteristic
Colour Black
Min. proportion of solids 33 %
Conditions for thorough drying At 20°C, 400 μ wet
Min. spraying distance 20 cm
Conditions for skin-formation time at 20°C
Min. skin-formation time 75 min
Drying time 2.5 h
Conditions for drying time at 20°C
Density 1.09 g/cm³
Ignition temperature 200 °C
Density conditions at 20°C
Shelf life from production 24 Month
Max. temperature resistance 80 °C
Min. temperature conditions 15 °C
Min. temperature resistance -25 °C
Max. spraying distance 30 cm
Recoatable/Can be painted over No
Related Product
Close