Surface Protection, Coatings
>
Underbody seal products
>
Underbody seal
Underbody seal
Underseal
Wax underbody seal PLUS
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€23.00 inc. VAT
Min_ temperature conditions
-25 °C (1)
-30 °C (1)
15 °C (1)
Contents
1000 ml (2)
500 ml (1)
Conditions for skin_formation time
at 20°C (2)
at 23°C and 50% relative humidity (1)
Drying time
2.5 h (2)
120 h (1)
Min_ temperature resistance
-25 °C (2)
Max_ temperature resistance
80 °C (2)
Weight of content
1090 g (1)
1095 g (1)
790 g (1)
Chemical basis
Bitumen (2)
Wax (1)
Colour
Black (3)
Recoatable_Can be painted over
No (2)
Conditions for through drying
at 23°C, 50% relative humidity (1)
Min_ spraying distance
20 cm (2)
Density
1.09 g/cm³ (1)
1.09 kg/m³ (1)
1.095 g/ml (1)
Conditions for thorough drying
At 20°C, 400 μ wet (2)
Max_ spraying distance
30 cm (2)
Min_ proportion of solids
33 % (1)
66 % (1)
80 % (1)
Ignition temperature
200 °C (2)
Density conditions
at 20°C (3)
Smell_fragrance
Characteristic (2)
Surface pre_treatment required
Dry, dust and grease-free (2)
Shelf life from production
24 Month (2)
12 Month (1)
Conditions for drying time
at 20°C (2)
at 23°C and 50% relative humidity (1)
Min_ skin_formation time
75 min (2)
48 h (1)
Packaging Unit
1 (3)
12 (3)
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
Double ring wrench, deep offset
MECHANICS GLOVES
Lambskin, white
Serrated locking nut
Grid wedge
Festoon bulb
Popular tags
construction
offer
set
triple
vacuum
Underbody seal
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
0892072
Underseal
Underseal UBS-PERMANENT-SPRAYABLE-BLACK-1000ML
€11.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892073
Underseal
Underseal UBS-PERMANENT-BLACK-500ML
€11.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0892078100
Wax undercoating PLUS
Wax underbody seal PLUS UBS-WAX-PERMANENT-BLACK-1000ML
€26.55 inc. VAT