Close
Filters
Search

Universal folding support 9

Article No. 0683400099
Universal flap holder 9 FLPHOLD-UNIVERSAL-9MM
€16.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Opening angle: max. 110°

Flap height: max. 500/700 mm

Load-bearing capacity: 9 kg

Can be used on left or right

Material: Die-cast zinc, nickel-plated

Sturdy, looks great

One fitting, three functions:

  • Retaining: The flap stays still in any opening position for easy opening and closing.
  • Braking: The flap clicks into the highest setting and gently slows down when closing.
  • Flap holder: Adjust to use as a flap holder.

Clip assembly

Easy and quick to attach the fittings, brief installation time

Included in delivery:

  • 1 x folding support
  • 1 x lid flap
  • 1 x side flap
  • 1 x adapter
  • 2 x M4 countersunk head screws
Notice

Installation tip:

  • Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.
  • Different attachment points on the lid flap allow for different opening angles.
  • The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.

Specified dimensions not binding. Subject to technical changes!

Opening angle: max. 110°

Flap height: max. 500/700 mm

Load-bearing capacity: 9 kg

Can be used on left or right

Material: Die-cast zinc, nickel-plated

Sturdy, looks great

One fitting, three functions:

  • Retaining: The flap stays still in any opening position for easy opening and closing.
  • Braking: The flap clicks into the highest setting and gently slows down when closing.
  • Flap holder: Adjust to use as a flap holder.

Clip assembly

Easy and quick to attach the fittings, brief installation time

Included in delivery:

  • 1 x folding support
  • 1 x lid flap
  • 1 x side flap
  • 1 x adapter
  • 2 x M4 countersunk head screws
Notice

Installation tip:

  • Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.
  • Different attachment points on the lid flap allow for different opening angles.
  • The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Material Zamak
Surface Nickel-plated
Load capacity 9 kg
Products specifications
Material Zamak
Surface Nickel-plated
Load capacity 9 kg
Close