Close
Filters
Search

Universal thinner

Article No. 08234405
Universal thinner THINNER-UNI-5LTR
€45.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For almost all solvent-based paint and primer materials

For adjusting the viscosity of paint products

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For almost all solvent-based paint and primer materials

For adjusting the viscosity of paint products

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For virtually all solvent-based paint and primer materials, as well as for maintenance of dirty application devices.

Instructions

Add the thinner to the paint in the required quantity. Note the mixture ratios of the individual products.

Products specifications
Contents 5 l
Container Plastic canister
Weight of content 4.5 kg
Chemical basis Methyl acetate
Smell/fragrance Characteristic
Colour Colourless
Min. flashing point -18 °C
Density 0.9 g/cm³
Conditions to maintain shelf life from production cool and dry storage area, no exposure to sunlight, 15°C to 25°C
Density conditions at 20°C
Shelf life from production 24 Month
AOX-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 5 l
Container Plastic canister
Weight of content 4.5 kg
Chemical basis Methyl acetate
Smell/fragrance Characteristic
Colour Colourless
Min. flashing point -18 °C
Density 0.9 g/cm³
Conditions to maintain shelf life from production cool and dry storage area, no exposure to sunlight, 15°C to 25°C
Density conditions at 20°C
Shelf life from production 24 Month
AOX-free Yes
Close