Surface Protection, Coatings
>
Lacquer additives
>
Thinner, lacquer
Thinner, lacquer
Universal thinner
Refine
Load more results...
×
Price Range
Min:€38.00 inc. VAT
Max:€39.00 inc. VAT
Contents
5 l (1)
AOX_free
Yes (1)
Container
Plastic canister (1)
Weight of content
4.5 kg (1)
Chemical basis
Methyl acetate (1)
Colour
Colourless (1)
Min_ flashing point
-18 °C (1)
Density
0.9 g/cm³ (1)
Density conditions
at 20°C (1)
Smell_fragrance
Characteristic (1)
Conditions to maintain shelf life from production
cool and dry storage area, no exposure to sunlight, 15°C to 25°C (1)
Shelf life from production
24 Month (1)
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
Thinner, lacquer
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
08234405
Universal thinner
Universal thinner THINNER-UNI-5LTR
€45.67 inc. VAT