Close
Filters
Search

UNIVERSAL BELLOWS KIT

Article No. 082020002
UNIVERSAL-TOURISM-BOOT
€7.79 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Universal elastic bellows with neoprene base

•    Elastic and highly resistant rubber. Once stretched, the bellows return to its original position without being deformed.

•    It can be stretched by means of a bellows inserter so that you do not  have to remove the CV joint from the bearing.

•    These bellows cover 99% of the passenger car, 4x4 and van market.

•    Can be used both on the wheel side and on the gearbox side.

•    The bellows have 2 possible diameters depending on the CV joint, in its original form and the other by cutting the widest part. See detail at the bottom of the info.

•    The clamps are metallic with a tongue-and-groove closure for a safe, quick and easy assembly.

•    The grease is calcium graphitised with molybdenum disulfide (MoS2) and has a high adherent power.

•    Content of the kits in a cardboard box: 1 transmission bellows. 2 stainless steel metal clamps. (valid for different diameters). 1 bag grease of 90ml.

Universal elastic bellows with neoprene base

•    Elastic and highly resistant rubber. Once stretched, the bellows return to its original position without being deformed.

•    It can be stretched by means of a bellows inserter so that you do not  have to remove the CV joint from the bearing.

•    These bellows cover 99% of the passenger car, 4x4 and van market.

•    Can be used both on the wheel side and on the gearbox side.

•    The bellows have 2 possible diameters depending on the CV joint, in its original form and the other by cutting the widest part. See detail at the bottom of the info.

•    The clamps are metallic with a tongue-and-groove closure for a safe, quick and easy assembly.

•    The grease is calcium graphitised with molybdenum disulfide (MoS2) and has a high adherent power.

•    Content of the kits in a cardboard box: 1 transmission bellows. 2 stainless steel metal clamps. (valid for different diameters). 1 bag grease of 90ml.

Close